Shop All Refrigerators
Whynter
15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator
Mfr # BWR-308SB
Zoro # G004842023
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 14.75
- Height 33.75
- Voltage 115
- Depth 22.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # BWR-308SB
- Zoro # G004842023
- UPC # 850014459239
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 14.75 |
Height | 33.75 |
Depth | 22.25 |
Details
Color | Stainless Steel |
Voltage | 115 |
Amps | 0.9 |
Description
Our Whynter Built-In Under-Counter Stainless Steel Wine Refrigerator offers premium quality and innovative design ideal for your wine collecting needs. Whether for the enthusiast or the connoisseur, this single zone compressor wine refrigerator provides premium and advanced wine storage functionality. The Whynter BWR-308SB can hold up to 33 standard 750ml wine bottles.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fan Blade (WR60X10204)
- ALLIANCE BELT V-67INCH W/INSTR (M401182P)
- BEVERAGE-AIR Torpedo/Spring Assembly, Bb58Gs (401-850D-04)
- THE GENERALS HOT SAUCE All Natural Danger Close Sauce 6 oz (0311-027)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- WHYNTER Stainless Steel 1.2 cu. ft. Cigar Cooler Humidor (CHC-120S)
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- WHYNTER 120 Can Beverage Refridgerator with internal fan (BR-130SB)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1662SD)
- TAYFUN Tayfun T75F-1-4T3 Flash Chiller Tayfun T75 3 product Lines (T75F-1/4T3)
- Whynter Refrigerators