Shop All Ice Makers
Whynter
14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs.
Mfr # MIM-14231SS
Zoro # G7971093
product price: $882.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Ice Production per Day 23 lbs.
- Ice Machine Storage Capacity 12 lbs.
- Cube Type Crescent
- Overall Width - Ice Machines 14″
- Overall Height - Ice Machines 24-1/2″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # MIM-14231SS
- Zoro # G7971093
- UPC # 852749006078
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 14″ |
Overall Height - Ice Machines | 24-1/2″ |
Overall Depth - Ice Machines | 16" |
Details
Ice Production per Day | 23 lbs. |
Ice Machine Storage Capacity | 12 lbs. |
Cube Type | Crescent |
Item | Ice Maker |
Description
Specifically designed and engineered for boats, yachts, and RVs, the Whynter MIM-14231SS 14′′ Undercounter Automatic Stainless Steel Marine Ice Maker is the answer to your mobile ice making requirements. With a full stainless steel housing and marine-grade components, this heavy-duty and robust ice maker produces an impressive 23 lbs of ice per day and is able to hold up to 12 lbs of ice.
Undercounter/Built-In Installation Ready
Aiming to conserve space with a stylish look, the 14 inch width makes this ideal for in-cabinet installation with no additional clearance required around the sides. The front-venting design allows you to install this stainless steel ice maker under a counter or in-cabinet for a seamless appearance.
Marine-Grade Hardware
Featuring high grade stainless steel and hardware components that are UV and corrosion-resistant the unit will have superior durability in harsh environments. The ice maker also comes standard with a 6 foot highly durable braided stainless steel waterline connection hose.
Latch Secured Reversible Door
The Whynter MIM-14231SS can be reversed to open from either the left or right to complement the flow of your space design. The Whynter MIM-14231SS is equipped with a latch-lock that keeps the door securely closed under various mobile conditions while allowing easy access when required.
Water Efficient and Easy installation
Using less than 3 gallons of water to to produce 23 lbs of ice a day, the ice maker is ideal for mobile use.
Optional Flange Kit
An optional accessory sold separately is the Whynter MIM-FK-14231 Flange Kit (2-in-1 set for Flush-to-Cabinet and for Flush-to-Door) that allows seamless installation of the Whynter MIM-14231SS and a greater degree of personalized application. The flange kit is used for a consistent flush facade and additional security by fastening the flange to a cabinet.
*For installation, please consult a professional plumber.
Undercounter/Built-In Installation Ready
Aiming to conserve space with a stylish look, the 14 inch width makes this ideal for in-cabinet installation with no additional clearance required around the sides. The front-venting design allows you to install this stainless steel ice maker under a counter or in-cabinet for a seamless appearance.
Marine-Grade Hardware
Featuring high grade stainless steel and hardware components that are UV and corrosion-resistant the unit will have superior durability in harsh environments. The ice maker also comes standard with a 6 foot highly durable braided stainless steel waterline connection hose.
Latch Secured Reversible Door
The Whynter MIM-14231SS can be reversed to open from either the left or right to complement the flow of your space design. The Whynter MIM-14231SS is equipped with a latch-lock that keeps the door securely closed under various mobile conditions while allowing easy access when required.
Water Efficient and Easy installation
Using less than 3 gallons of water to to produce 23 lbs of ice a day, the ice maker is ideal for mobile use.
Optional Flange Kit
An optional accessory sold separately is the Whynter MIM-FK-14231 Flange Kit (2-in-1 set for Flush-to-Cabinet and for Flush-to-Door) that allows seamless installation of the Whynter MIM-14231SS and a greater degree of personalized application. The flange kit is used for a consistent flush facade and additional security by fastening the flange to a cabinet.
*For installation, please consult a professional plumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYREX 7 in. W X 11 in. L Baking Dish Clear (1134581)
- ROBOT COUPE R301C Power Cord Us (503477)
- ALLIANCE KIT TRUNNION TT18-2 (M401055P)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- WHYNTER Whynter Compact Portable Ice Maker 27 lb capacity - Metallic Silver (IMC-270MS)
- KOOLMORE Undercounter Ice Maker Machine, Commercial and Residential, Produces 198 lbs. of Cubes in 24 Hrs (CIM198)
- Whynter Ice Makers