Shop All Portable Air Conditioners
Whynter
14,000 BTU(12,000 BTU SACC)NEX Inverter Portable Air Conditioner/Heat Wi-Fi, up to 600 sq ft
Mfr # ARC-1230WNH
Zoro # G304842235
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 16.75
- Watts 1298
- Height 19
- Depth 32.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ARC-1230WNH
- Zoro # G304842235
- UPC # 850014459192
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 16.75 |
Height | 19 |
Depth | 32.5 |
Details
Voltage | 115 |
Watts | 1298 |
Amps | 12 |
Description
The Whynter ARC-1230WNH Inverter Dual Hose Portable Air Conditioner and Heater has the highest cooling and heating BTU (14,000 ASHRAE / 12,000 SACC) on the market. Our 14,000 BTU portable air conditioner can provide all the power you need to cool, heat, dehumidify, or circulate the air in up to 600 sq. ft of space. Smart functionalities include the NetHome Plus app to control your portable air conditioner through Wi-Fi from virtually anywhere. You can even control this portable air conditioner with Amazon Alexa or Google Home voice assistant to make sure your heat preferences or dehumidifier are always set the way you want.
Intelligent features such as the 24-hour Timer, Sleep Mode, Auto restart, Self-Diagnosis, Express Run Settings, Schedules, and Filter Check Reminder Light.
Intelligent features such as the 24-hour Timer, Sleep Mode, Auto restart, Self-Diagnosis, Express Run Settings, Schedules, and Filter Check Reminder Light.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Carbon Filter for GE WB2X9883 JX81A WB2X9883 - 6-1/8 x 11 x 3/8 (CF2888)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/2 in L., Silicon Carbide (41-403)
- SIEMENS Heater EleMount 6.80 - 7.57A, 1Pole (SMFH42)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- WHYNTER Eco-Friendly 12000 BTU Portable Air Conditioner (ARC-12S)
- WHYNTER CoolSize 10000 BTU Compact Portable Air Conditioner (ARC-101CW)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- WHYNTER Compact 10000 BTU Portable Air Conditioner, 3M and SilverShield Filter (ARC-102CS)
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- WHYNTER 12,000 BTU (10,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi, up to 500 sq ft (ARC-1030WN)
- FRIEDRICH Portable Air Conditioner (ZCP12DB)
- Whynter Portable Air Conditioners