Shop All Portable Air Conditioners
Whynter
14,000 BTU (12,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi up to 600 sq ft
Mfr # ARC-1230WN
Zoro # G004842238
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 16.75
- Watts 1298
- Height 19
- Depth 32.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ARC-1230WN
- Zoro # G004842238
- UPC # 850014459185
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 16.75 |
Height | 19 |
Depth | 32.5 |
Details
Voltage | 115 |
Watts | 1298 |
Amps | 12 |
Description
The Whynter ARC-1230WN NEX Dual Hose Inverter Portable Air Conditioner has the highest cooling BTU (14,000 ASHRAE / 12,000 SACC) on the market. With multiple setting options, this air conditioner provides you with all the power you need to cool, dehumidify, or circulate the air in up to 600 sq. ft of space. For even more convenience, you can also control it through Wi-Fi from virtually anywhere with Amazon Alexa, Google Home voice assistant, or other smart functionalities such as the NetHome Plus app.
Other intelligent features include the 24-hour Timer, Sleep Mode, Auto restart, Self-Diagnosis, Express Run Settings, Schedules, and Filter Check Reminder Light.
Other intelligent features include the 24-hour Timer, Sleep Mode, Auto restart, Self-Diagnosis, Express Run Settings, Schedules, and Filter Check Reminder Light.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Forced Air Heater, Heavy Duty, Kerosene (DXH215HD)
- WATERLINE CONTROLS Water Level Control High and Low Alarm (WLC5000-120VAC)
- ALLEGRO INDUSTRIES Plastic Blower, 50ft. Ducting, 8" (9533-50)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 20 x 25 x 1 (HDA3173)
- WHYNTER Eco-Friendly Portable Air Conditioner (ARC-12SD)
- WHYNTER 14000 BTU Dual Hose Portable Air Conditioner, 3M Antimicrobial Filter (ARC-143MX)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner (ARC-14S)
- WHYNTER Compact 10000 BTU Portable Air Conditioner, 3M and SilverShield Filter (ARC-102CS)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner with Heater (ARC-14SH)
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K12)
- Whynter Portable Air Conditioners