Shop All Portable Air Conditioners
Whynter
14,000 BTU (10,000 BTU SACC) Dual Hose Portable Air Conditioner up to 500 sq ft
Mfr # ARC-147WF
Zoro # G904842239
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 16
- Watts 1341
- Height 17.75
- Depth 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ARC-147WF
- Zoro # G904842239
- UPC # 850014459147
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 16 |
Height | 17.75 |
Depth | 31 |
Details
Voltage | 115 |
Watts | 1341 |
Amps | 11.8 |
Description
With its smaller size and dual hose framework, the Whynter ARC-147WF is the best answer for the warm spots in your home, office, server room, and other space-obliged areas. Versatile and simple to set up, this unit offers cooling help for any space where excess humidity and heat cannot be remedied by conventional cooling.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Swa150S Snap Switch For 150S, (SWA150S)
- IMPERIAL MFG Storm Collar 4" 30Ga (GV1376)
- BEVERAGE-AIR Door Gasket, 7" x 28-1/2" (712-012D-05)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- WHYNTER 12,000 BTU (10,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi, up to 500 sq ft (ARC-1030WN)
- WHYNTER 14,000 BTU (10,000 BTU SACC) Portable Air Conditioner with Heat up to 500 sq ft (ARC-147WFH)
- WHYNTER 14000 BTU Dual Hose Portable Air Conditioner, 3M Antimicrobial Filter (ARC-143MX)
- WHYNTER Eco-Friendly 12000 BTU Portable Air Conditioner (ARC-12S)
- WHYNTER Eco-Friendly 11000 BTU Dual Hose Portable Air Conditioner (ARC-110WD)
- WHYNTER 11,000 BTU (6,800 BTU SACC) Compact Portable Air Conditioner (ARC-115WG)
- COMMERCIAL COOL 10,000 BTU Cooling, SACC/CEC, 11,500 BTU Heating (CPT10HWB)
- Whynter Portable Air Conditioners