Shop All Refrigerators
Whynter
12 inch Built-In 60 Can Undercounter Stainless Steel Beverage Refrigerator
Mfr # BBR-638SB
Zoro # G104842022
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 15.5
- Height 34
- Voltage 115
- Amps 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whynter
- MFR # BBR-638SB
- Zoro # G104842022
- UPC # 850014459253
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 15.5 |
Height | 34 |
Depth | 22.25 |
Details
Color | Stainless Steel |
Voltage | 115 |
Amps | 0.9 |
Description
Efficiently store all your favorite beverages in one sleek and convenient appliance with the Whynter Undercounter Stainless Steel Beverage Refrigerator. This elegant, built-in, and freestanding unit will hold and refrigerate up to 60 standard 12 oz. cans. Specially Engineered to achieve ultra LOW temperature as low as 34 degrees Fahrenheit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE LAUNDRY SYSTEMS Top Load Washer Idler Lever and Belt Kit (959P3)
- HOBART Sensor (00-271621)
- VULCAN HART Rack, Slide (00-499982-00001)
- LOGO BRANDS Tampa Bay Buccaneers 16oz Gameday Stainless Curved Beverage (630-S16CB-1)
- WHYNTER Elite 45 Qt SlimFit Portable Freezer / Refrigerator with 12v Option (FM-452SG)
- WHYNTER Stainless Stee 29 cu ft Beer Keg Froster Beverage Refrigerator (BEF-286SB)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-1642DZ)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1662SD)
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- WHYNTER 15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-308SB)
- DANBY PRODUCTS INC Danby® DAR044A4WDD, Compact Refrigerator, 4.4 Cu. Ft.., White (DAR044A4WDD)
- Whynter Refrigerators