Shop All Portable Air Conditioners
Whynter
12,000 BTU (10,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi, up to 500 sq ft
Mfr # ARC-1030WN
Zoro # G104842237
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 16.75
- Watts 1266
- Height 19
- Depth 32.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ARC-1030WN
- Zoro # G104842237
- UPC # 850014459161
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 16.75 |
Height | 19 |
Depth | 32.5 |
Details
Voltage | 115 |
Watts | 1266 |
Amps | 11.8 |
Description
The Whynter ARC-1030WN Inverter Dual Hose Portable Air Conditioner has the highest cooling BTU (12,000 ASHRAE / 10,000 SACC) in the market. The cooling power you need to cool, dehumidify or circulate the air in up to 500 sq. ft of space. Smart functionalities include the NetHome Plus app to control your portable air conditioner through Wi-Fi from virtually anywhere. You can also control it with Amazon Alexa or Google Home voice assistant.
Intelligent features such as the 24-hour Timer, Sleep Mode, Auto restart, Self-Diagnosis, Express Run Settings, Schedules, and Filter Check Reminder Light.
Intelligent features such as the 24-hour Timer, Sleep Mode, Auto restart, Self-Diagnosis, Express Run Settings, Schedules, and Filter Check Reminder Light.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr 1.65Gph-80 Deg (1.65GPH-80)
- HONEYWELL HOME Wireless Thermostat, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Thermostat-Battery (YTH6320R1001)
- SIEMENS Relay 8Pin, 120V, DPDT, 16 Amp (3TX7112-1LF13)
- MCDONNELL & MILLER Slide Wire Resistor Kit (309000)
- WHYNTER Whynter 14000 BTU Portable Air Conditioner with 3M&153; & SilverShield Filter - (ARC-148MS)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner (ARC-14S)
- WHYNTER Eco-Friendly 11000 BTU Dual Hose Portable Air Conditioner (ARC-110WD)
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- WHYNTER 14000 BTU Dual Hose Portable Air Conditioner, 3M Antimicrobial Filter (ARC-143MX)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- COMFORT-AIRE Portable Air Conditioner, 115 V, 60 Hz, 12000 Btuhr Cooling, 3Speed, 555453 dBA (PS-121D)
- Whynter Portable Air Conditioners