Shop All Portable Air Conditioners
Whynter
11,000 BTU (6,800 BTU SACC) Compact Portable Air Conditioner
Mfr # ARC-115WG
Zoro # G204842236
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 14
- Watts 1050
- Height 14.75
- Depth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ARC-115WG
- Zoro # G204842236
- UPC # 850014459130
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 14 |
Height | 14.75 |
Depth | 28 |
Details
Voltage | 115 |
Watts | 1050 |
Amps | 9.5 |
Description
Perfect for small rooms such as, home offices and children’s bedrooms, this compact Whynter portable air conditioner is a great way to stay cool at a lower cost to your wallet and the environment. Its freestanding design is modern, compact, and able to cool an area of up to 400 square feet with three fan speeds. It also can function effectively as an 87 pint capacity dehumidifier to remove excess moisture, improving air comfort.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- BELL & GOSSETT 108121 1" X 3/4" Monoflo Fitting (108121)
- WHYNTER Eco-Friendly 12000 BTU Portable Air Conditioner (ARC-12S)
- WHYNTER 14,000 BTU (10,000 BTU SACC) Dual Hose Portable Air Conditioner up to 500 sq ft (ARC-147WF)
- WHYNTER Eco-Friendly 11000 BTU Dual Hose Portable Air Conditioner (ARC-110WD)
- WHYNTER Whynter 14000 BTU Portable Air Conditioner with 3M&153; & SilverShield Filter - (ARC-148MS)
- WHYNTER CoolSize 10000 BTU Compact Portable Air Conditioner (ARC-101CW)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner (ARC-14S)
- KWIKOOL 1.5 ton Heat/ 1.1 ton Cool (KPHP1811)
- Whynter Portable Air Conditioners