Shop All Ice Makers
Whynter
10" W X 14" H X 14" D Ice and Water Dispenser
Mfr # IDC-221SC
Zoro # G7967916
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Production per Day 27 lbs.
- Ice Machine Storage Capacity 1.32 lbs.
- Cube Type Bullet
- Overall Width - Ice Machines 10"
- Overall Height - Ice Machines 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # IDC-221SC
- Zoro # G7967916
- UPC # 850956003774
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 10" |
Overall Height - Ice Machines | 14" |
Overall Depth - Ice Machines | 14" |
Details
Ice Production per Day | 27 lbs. |
Ice Machine Storage Capacity | 1.32 lbs. |
Cube Type | Bullet |
Item | Ice and Water Dispenser |
Description
The compact self-contained design of the Whynter IDC-221SC gives any kitchen or workplace the convenience of dispensing ice and water from one system. In addition to efficiently making perfectly bullet-shaped ice cubes, this convenient 2-in-1 unit is able to make up to 22 lbs. of ice per day. This unit can hold up to 2 liters of water that can dispensed as cold water (melted ice) or even room-temperature water with a simple push of a button.
Always looking to make our appliances just a little better, we have designed an optional direct water connection function to this dispenser. The direct connection allows you the convenience of having a continuous supply of ice and water without have to refill the water reservoir!
Compact Design
This unit is highly compact and affordable unit designed for space constrained use in your kitchen, home bar or office.
Direct Connection
Simply connect the unit to a water main using the water hose that is included with the unit and the unit will draw water for ice making as needed. Water can also be manually filled.
Electronic Controls and Indicators
With the easy-to-use controls, you can adjust the cube size from small to large. LED indicators tell you when you need to refill the water or when the ice bin are full.
Easy to Maintain and Clean
The unit is designed to continuously make ice using water in the unit and requires no draining. There is also an easy access drain port to help when cleaning and clearing out the unit for storage.
Always looking to make our appliances just a little better, we have designed an optional direct water connection function to this dispenser. The direct connection allows you the convenience of having a continuous supply of ice and water without have to refill the water reservoir!
Compact Design
This unit is highly compact and affordable unit designed for space constrained use in your kitchen, home bar or office.
Direct Connection
Simply connect the unit to a water main using the water hose that is included with the unit and the unit will draw water for ice making as needed. Water can also be manually filled.
Electronic Controls and Indicators
With the easy-to-use controls, you can adjust the cube size from small to large. LED indicators tell you when you need to refill the water or when the ice bin are full.
Easy to Maintain and Clean
The unit is designed to continuously make ice using water in the unit and requires no draining. There is also an easy access drain port to help when cleaning and clearing out the unit for storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Knit Glove, 400F Cap, Hvy Dty Terry, PR (ML5000)
- RISE BY DASH Jack-O-Lantern 1 waffle Orange Plastic Waffle Maker (RMWP001GBOP06)
- QUIKSERV Auto Lock Handles (5586)
- PITCO Valve, Gas Safety 24V, Nat, Vr8204 (60113501-CL)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- WHYNTER 15" W X 17" H X 17" D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-490SS)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MB)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- KOOLAIRE Ice Cube Machine, 705 lb Ice Produce/Day (KYT0700W)
- Whynter Ice Makers