Wholistic Pet Organics STWP89120 2 g Canine Complete Soft Chews - 120 Count
Mfr # STWP89120
Zoro # G503900613
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP89120
- Zoro # G503900613
- UPC # 877607000890
- Country of Origin China
- Category Pet Grooming & Health
Description
A super-premium, cold-pressed soft chew that provides your pet with a complete array of vitamins, minerals, enzymes, essential fatty acids, powerful antioxidants, and digestive microflora!
High bioavailability is ensured by the use of pure, organic, whole-food sources. Not only does Wholistic Canine Completesoft chews offer all required nutrients in a whole-food form that is easily and readily digestable, but it offers the highest quality of premium ingredients! No other supplement comes close in offering the quality and quantity of nutrients that are a staple of the Wholistic Pet Organics full line of supplements and food.
Features- Canine complete soft chews
- 120 count
- Organic kelp, Organic flaxseed, Whole fish protein, Calcium ascorbate, Organic garlic, Lecithin, Lipase, Protease, Amylase, Hemicellulase, Cellulase, Bromelain, Papain, Lactobacillus acidophilus, Bifidobacterium longum, Fructooligosaccharide.
- Dogs 2-30 lbs: 1 chew
- Dogs 31-60 lbs: 2 chews
- Dogs 61 lbs and over: 3-4 chews
- Size: 2 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Exhaust Gasket (692282)
- SIMPSON Spray Gun, 4500 PSI (80147)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- DEWALT Battery-Powered Hedge Trimmer Kit, 22 in L 20 V 5.0Ah Lithium-Ion Electric (DCHT820P1)
- PROVIZOR PRODUCTS Novaguard L 72-99 LB (1928-L)
- MULTIPET MINI PLUSH LOOFA DOG 6"" (47735)
- TOP PERFORMANCE Top Performance TP1211 45 4.5 oz ProDental Toothpaste (TP1211 45)
- BRINSEA PRODUCTS INC Brinsea Products USHD050 Eco Glow Safety 600 Chick Brooder Covers - Pack of 3 (USHD050)
- XSORB Pet Clean-Up Absorbent, 1L, PK24 (DB01-24)
- OSTER Golden, A5, Two-Speed, Clipper (21608)
- DOGTRA Dog Remote Trainer, 1/2 Mile (280C)
- Wholistic Pet Organics Pet Grooming & Health