Shop All Pet Grooming & Health
Wholistic Pet Organics
Wholistic Pet Organics STWP752G 2 lbs Canine Complete Joint Mobility with Green Lipped Mussel
Mfr # STWP752G
Zoro # G903971060
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP752G
- Zoro # G903971060
- UPC # 877607001217
- Country of Origin China
- Category Pet Grooming & Health
Description
Wholistic Canine Complete Joint Mobilityis a super-premium animal health supplement that provides concentrated joint support for Total Body Health.
Active Ingredients- Active ingredients per tablespoon = 10 grams
- Total Omega-3 Fatty Acid: 3,540 mg, Total Omega-6 Fatty Acid: 3,024 mg, MSM (methylsulfonylmethane): 750 mg, Glucosamine HCL (shrimp and crab): 450 mg, Glucosamine Sulfate 2KCL (shrimp and crab): 450 mg, Proprietary Blend of Bee Pollen, Spirulina: 445 mg, Green Lipped Mussel (P. canaliculus): 400 mg, Calcium Ascorbate (Vitamin C): 100 mg, Proprietary Enzyme Blend: 53 mg, Proprietary Probiotic Blend: 1.25 billion CFU/g, Fructooligosaccharide: 30 mg.
- Dogs 2-10 lbs: 1 teaspoon
- Dogs 11-20 lbs: 2 teaspoons
- Dogs 21-30 lbs: 1 tablespoon
- Dogs 31-60 lbs: 1 1/2 tablespoons
- Dogs 61 lbs and over: 2 tablespoons
- Mix in your pet’s regular meal. Daily amount may be divided amongst meals. Amount can be adjusted according to individual dog’s needs.
- 1 scoop = 1 tablespoon = 10g
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 47611876001 (47611876001)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- SCENIC ROAD MFG 25x36x12 Wall Hay Rack (SRW1475)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- PET PALS Pet Pals TP353 18 MGT Ergonomic Slicker Brush Lrg (TP353 18)
- PET ADOBE Pet Adobe Large-XL Self Warming Thermal Pet Crate Pad-36"x24"-Chocolate (439203RKL)
- MUTT MITT Dog Waste Complete Station Singles, White (1007)
- PROVIZOR PRODUCTS Short Snout Optivizor TINY (2054-TINY)
- VON KLAUS Nail Nipper, Double Spring, Straight Jaws, 5in (12.7cm), German (VK143-7813)
- COASTAL PET Safari Flea Comb SHORT HAIR (2434-SH)
- PROVIZOR PRODUCTS Optivizor Regular Snout MED50-77LB (1926-MED)
- Wholistic Pet Organics Pet Grooming & Health