Shop All Pet Grooming & Health
Wholistic Pet Organics
Wholistic Pet Organics STWP50 3 oz Shark Cartilage for Normal Joint Function
Mfr # STWP50
Zoro # G203971043
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP50
- Zoro # G203971043
- UPC # 877607000128
- Country of Origin China
- Category Pet Grooming & Health
Description
Wholistic Shark Cartilageis a powerful, all-natural animal health product that helps support normal joint function, especially in older pets. One tsp contains 1500 mg of pure shark cartliage which is a natural source of chondroitin. We use no artificial ingredients, additives or fillers.
Ingredients- Shark Cartilage (Chondroitin sulfate) helps protect joints by inhibiting the degradative enzymes that destroy articular (joint) cartilage. Shark cartilage, which is primarily composed of chondroitin sulfate, is best known for its anti-angiogenesis properties. Without inhibiting the growth of new blood vessels in the joints, calcification occurs and the body becomes unable to heal damaged joint tissues. Chondroitin decreases the degradation of cartilage as glucosamine rebuilds it. Our shark cartilage is obtained exclusively from legalized fishing methods.
- Dogs 2-30 lbs: 1/4 teaspoon
- Dogs 31-60 lbs: 1/2 teaspoon
- Dogs 61-90 lbs: 3/4 teaspoon
- Dogs 91 lbs and over: 1 teaspoon
- Weight: 3 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 5/8 In. or 3/4 In. Male Metal Hose End Mender Hose Coupling (JR0980)
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- TIMBER TUFF Log Stand, 800 lb.Capacity (TMW-65)
- WINEGARD Winegard Company RV-7542 Wall Plate/Power Supply - White (RV-7542)
- PROVIZOR PRODUCTS Optivizor Regular Snout XL100+ (1926-XL)
- PET ADOBE Pet Adobe High Density Foam 3 Tier Pet Steps - Tan (806326RSF)
- RUG DOCTOR Carpt Deep Clnr Pet 96Oz (05046)
- GUARDERIA 1 cu.ft. Organic Worm Castings Soil (GU2672305)
- WAHL CLIPPER Wahl Clipper 3310 4 oz. Wahl Blade Oil; Extends Blade Life (156045)
- HOFFMAN 20505 4-2-3 Dehydrated Manure - 5 lbs. (HO573471)
- HOFFMAN Hoffman 16502 8 Quart Horticultural Perlite (844068)
- Wholistic Pet Organics Pet Grooming & Health