Shop All Pet Grooming & Health
Wholistic Pet Organics
Wholistic Pet Organics STWP42060 WholeCran Intense Soft Chews - 60 count
Mfr # STWP42060
Zoro # G503914030
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP42060
- Zoro # G503914030
- UPC # 877607000821
- Country of Origin China
- Category Pet Grooming & Health
Description
This is a pure, freeze-dried, whole-fruit powder and not a diluted extract! Natural, Wholistic WholeCran IntenseSoft Chews comes from whole, dried cranberries grown in certified organic cranberry bogs! The natural properties of cranberries help to support a healthy urinary tract. Loaded with antioxidants, flavanoids, and proanthocynidins, cranberries can also help support healthy teeth and gums. And that means bad breath disappears! No fillers, no sugar, no artificial ingredients or additives of any kind!
Features- Wholecran intense soft chews
- 60 count
- Active ingredients per 2 chews
- Organic Cranberry Powder: 800 mg
- Dogs 2-30 lbs: 1 chew
- Dogs 31-60 lbs: 2 chews
- Dogs 61 to 90 lbs: 3 chews
- Dogs 91 lbs and over: 4 chews
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE POULTRY NETTING 48""X50' (184850)
- EMPIRE Empire LS24RS 24 in. Refractory Fire Place with Log Set - 6 Piece (LS24RS)
- MTD Rear Engine Cvr (753-06194)
- AFTERMARKET Regulator Fits Caterpillar 7N0208 D250E D250E II D300E D300E II 65C 65D (1118010)
- PROVIZOR PRODUCTS Optivizor Regular Snout SMALL11-26 (1926-S)
- RPI Heavy Duty Automatic Float Water, 1.5 gal (TG40)
- VON KLAUS Barrel Spring Nail Nipper Concave, 5.5in, German (VK035-0127)
- CHEW + HEAL 4-In-1 Support - 120 Chews (CH-4-IN-1-SUPPORT-120)
- RPI Automatic Float Waterer 2 quart, Silver, / (AB021H)
- GROOMERS BEST Groomers Best GBSA Rotating Swing Arm Standard Tables (GBSA)
- METROPOLITAN VACUUM CLEANER LAG-73 4.0 HP Vacuum N Blo Professional Large Animal Groomer, 4PK (115-151142)
- Wholistic Pet Organics Pet Grooming & Health