Shop All Pet Grooming & Health
Wholistic Pet Organics
Wholistic Pet Organics STWP405 4 oz MSM for Healthy Hips; Joints & Flexibility
Mfr # STWP405
Zoro # G903970759
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP405
- Zoro # G903970759
- UPC # 877607001002
- Country of Origin China
- Category Pet Grooming & Health
Description
Wholistic MSM(methyl-sulfonyl-methane), is a naturally occurring body component providing an important source of organic sulfur, a necessary component required for most functions of the body. Sulfur is needed in the synthesis of collagen, immunoglobulins and enzymes. Wholistic MSMis a safe compound that helps support healthy joints and many more positive benefits. Because of possible mineral depletion and today’s food processing and storage practices, adding MSM can help to maintain your pet’s good health.
Ingredients- A rich source or sulfur, which is required for most body functions. Sulfur is the fourth most abundant nutrient in the body and is stored in nearly every single cell with the highest concentrations being found in the skin, hair, nails, cartilage, and joints. The sulfur found in MSM is functionally and structurally important to 150 compounds within the body, including tissues, antibodies, enzymes, and hormones. Because mineral depletion of the soil is an on-going concern, dietary sources such as meat, eggs, and fish may not be adequate for maintenance levels and certainly are not adequate for therapeutic levels.
- Dogs 2-30 lbs: 1/4 teaspoon
- Dogs 31-60 lbs: 1/2 teaspoon
- Dogs 61 lbs and over: 3/4 teaspoons
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD 8" VAC BACKING (DB56235)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- MULTIPET Catnip Garden Bag 1Oz (20511)
- MTD Wheel-Cog Beige Dr (934-04348)
- JOLLY PETS The Jolly Tuff Tosser 4" (3201-4)
- GARMIN Belt Clip (010-11022-10)
- AMERICAS 50 lbs Kentucky Bluegrass Baron & Rockit & Shamrock (144219)
- JACKS Time-Release Fertilizer, White & Blue (JA23313)
- NEW AGE PET My Buddys Pet Bunk, w/Removeable Cover, E (EHHB102M)
- FOUR PAWS Wee-Wee Disposable Male Dog Wraps 12Pcs (100523613)
- KAYTEE PRODUCTS Clean Comfort Bedding Kt (100539889)
- Wholistic Pet Organics Pet Grooming & Health