Wholistic Pet Organics

Wholistic Pet Organics STWP31 1 lbs Ester-C for Humane System & Health Support


product price: $189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wholistic Ester C is a patented, non-acidic, Body-Ready form of Vitamin C that is easily absorbed for maximum effectiveness over other forms of Vitamin C. Dogs do produce some Vitamin C, but not nearly the amount that may be necessary for peak health. Under periods of elevated stress, Vitamin C is rapidly depleted. Wholistic Ester-C helps support a strong immune system, healthy joints, and optimum health for your pet!

Ingredients
  • Ester-C is a patented form of Vitamin C that is "body-ready and found to be four times more readily to body tissue than basic Vitamin C. There is an increased demand for Ester C during times of stress such as heavy exercise or injury. Being an important constituent of connective tissue, Ester C also serves as a chondroprotective, anti-inflammatory and immunoresponsive substance. Ester-C is very easy on the stomach lining.
Direction for Use
  • Dogs 2-30 lbs: 1/4 teaspoon
  • Dogs 31-60 lbs: 1/2 teaspoon
  • Dogs 61 lbs and over: 3/4 teaspoon
Specifications
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.