Shop All Pet Grooming & Health
Wholistic Pet Organics
Wholistic Pet Organics STWP30 3 oz Ester-C for Humane System & Health Support
Mfr # STWP30
Zoro # G204003057
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP30
- Zoro # G204003057
- UPC # 853674001619
- Country of Origin China
- Category Pet Grooming & Health
Description
Wholistic Ester C is a patented, non-acidic, Body-Ready form of Vitamin C that is easily absorbed for maximum effectiveness over other forms of Vitamin C. Dogs do produce some Vitamin C, but not nearly the amount that may be necessary for peak health. Under periods of elevated stress, Vitamin C is rapidly depleted. Wholistic Ester-C helps support a strong immune system, healthy joints, and optimum health for your pet!
Ingredients- Ester-C is a patented form of Vitamin C that is "body-ready and found to be four times more readily to body tissue than basic Vitamin C. There is an increased demand for Ester C during times of stress such as heavy exercise or injury. Being an important constituent of connective tissue, Ester C also serves as a chondroprotective, anti-inflammatory and immunoresponsive substance. Ester-C is very easy on the stomach lining.
- Dogs 2-30 lbs: 1/4 teaspoon
- Dogs 31-60 lbs: 1/2 teaspoon
- Dogs 61 lbs and over: 3/4 teaspoon
- Weight: 3 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA BRACKET SWIVEL 10"" WHITE (85402)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- STENS Kohler 25 050 22-S Fuel Filter for John Deere: AM116304 AM1163041 120-436 (120-436)
- OREGON High-Speed Trailer Type Tire, 400-6 (58-011)
- SCOTTS LAWNS Scotts Lawns 214035 5M Flare Turf Builder (214035)
- NATURES MIRACLE PET HRDWD ODOR/STN 24OZ (P-98225)
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- PROVIZOR PRODUCTS Optivizor Regular Snout MINI-LT6LB (1926-MINI)
- PET ADOBE Pet Adobe Small/Medium Self Warming Thermal Crate Pad-25x18-Chocolate (276849SZI)
- SAFER GRO Safer Gro 0835-2LB 2 lbs. Magic Crystals 20-20-20 Trace Mineral Fertilizer (0835-2LB)
- PETPATH Three Step Pet Stairs (PE3656463)
- Wholistic Pet Organics Pet Grooming & Health