Wholistic Pet Organics

Wholistic Pet Organics STWP25 2 lbs Sea Kelp for Healthy Body Function


product price: $52.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wholistic Sea Kelpis pure kelp that is harvested and processed in Northwest Iceland, one of the most pristine environments found worldwide and is certified organic by QAI and TUN.

Wholistic Sea Kelpis a type of sea vegetation that has existed in the earth’s oceans longer than any other known form of vegetation. Contrary to popular myth, all kelps are not the same. Kelp is only as good as the area in which it is obtained and how it is processed. Because kelp’s chief purpose is to supply minerals, kelp must be obtained from mineral-rich waters that are clean and free from pollutants and heavy metal contamination. Wholistic Sea Kelpis certified organic based upon its Arctic environment and also upon its processing techniques that maintain its unusually high concentrations of minerals. Wholistic Sea Kelpis especially rich in the mineral iodine, necessary for proper support of the thyroid gland. Superb for enriching pigmentation. Wholistic Sea Kelpoffers the broadest range of minerals of any food.

Ingredients
  • Offers the broadest range of minerals of any food. Kelp is an excellent source of iodine and vitamin K, a very good source of B-vitamins, magnesium, iron, calcium, pantothenic acid, and a good source of lignans.
Feeding Instruction
  • Dogs 2-60 lbs: 1/2 teaspoon
  • Dogs 61-90 lbs: 1 teaspoon
  • Dogs 91 lbs and over: 1 1/2 teaspoons
Specifications
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.