Wholistic Pet Organics

Wholistic Pet Organics STWP202G 1 lbs Run Free with Green Lipped Mussel for Dogs


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wholistic Run Freeis a synergistic blend of proven nutraceuticals that provides superior joint support. Wholistic Run Freeexclusively targets joints and their supportive structures. It can be used in conjunction with Canine Complete Joint Mobilityfor dogs requiring more joint support, or used alone.

Joints are constantly undergoing normal remodeling through a process of "wear and repair . It is the damage to the "cartilage matrix that allows elbows, hips, and other joints to become weak and to lose elasticity, resulting in compromised joint health. However, while degradative forces are at work, other cells are rebuilding the same cartilage.

Green Lipped Mussel (Perna Canaliculus) is one of the most sustainable omega-3 resources in the world. It provides an excellent source of proteins, vitamins, minerals, and extremely valuable Omega-3 fatty acids. In addition, Green Lipped Mussel provides the raw materials needed for rebuilding healthy joint tissue as it is rich in glucosamine, glycosaminoglycans (GAGs) and hyaluronic acid, all of which contribute to the viscosity of synovial fluid which enhances joint lubrication. Our green lipped mussels are cold opened and freeze dried at low temperatures to ensure optimized levels of bio-activity.

Active Ingredients
  • Active ingredients per teaspoon = 4 grams
  • Total Omega-3 Fatty Acid: 1,485 mg, Total Omega-6 Fatty Acid: 1,373 mg, MSM (methylsulfonylmethane): 800 mg, Green Lipped Mussel (P. canaliculus): 400 mg, Glucosamine HCL (shrimp and crab): 400 mg, Glucosamine Sulfate 2KCL (shrimp and crab): 400 mg, Calcium Ascorbate (Vitamin C): 30 mg.
Direction for Use
  • Dogs 2-30 lbs: 1 teaspoon
  • Dogs 31-60 lbs: 1 1/2 teaspoons
  • Dogs 61 lbs and over: 2 teaspoons
  • Mix in your pet’s regular meal. Daily amount may be divided amongst meals. Amount can be adjusted according to individual dog’s needs. 1 scoop = 1 teaspoon = 4g.
Specifications
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.