Wholistic Pet Organics STWP201G 8 oz Run Free with Green Lipped Mussel for Dogs
Mfr # STWP201G
Zoro # G004016059
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP201G
- Zoro # G004016059
- UPC # 877607001156
- Country of Origin China
- Category Pet Grooming & Health
Description
Wholistic Run Freeis a synergistic blend of proven nutraceuticals that provides superior joint support. Wholistic Run Freeexclusively targets joints and their supportive structures. It can be used in conjunction with Canine Complete Joint Mobilityfor dogs requiring more joint support, or used alone.
Joints are constantly undergoing normal remodeling through a process of "wear and repair . It is the damage to the "cartilage matrix that allows elbows, hips, and other joints to become weak and to lose elasticity, resulting in compromised joint health. However, while degradative forces are at work, other cells are rebuilding the same cartilage.
Green Lipped Mussel (Perna Canaliculus) is one of the most sustainable omega-3 resources in the world. It provides an excellent source of proteins, vitamins, minerals, and extremely valuable Omega-3 fatty acids. In addition, Green Lipped Mussel provides the raw materials needed for rebuilding healthy joint tissue as it is rich in glucosamine, glycosaminoglycans (GAGs) and hyaluronic acid, all of which contribute to the viscosity of synovial fluid which enhances joint lubrication. Our green lipped mussels are cold opened and freeze dried at low temperatures to ensure optimized levels of bio-activity.
Active Ingredients- Active ingredients per teaspoon = 4 grams
- Total Omega-3 Fatty Acid: 1,485 mg, Total Omega-6 Fatty Acid: 1,373 mg, MSM (methylsulfonylmethane): 800 mg, Green Lipped Mussel (P. canaliculus): 400 mg, Glucosamine HCL (shrimp and crab): 400 mg, Glucosamine Sulfate 2KCL (shrimp and crab): 400 mg, Calcium Ascorbate (Vitamin C): 30 mg.
- Dogs 2-30 lbs: 1 teaspoon
- Dogs 31-60 lbs: 1 1/2 teaspoons
- Dogs 61 lbs and over: 2 teaspoons
- Mix in your pet’s regular meal. Daily amount may be divided amongst meals. Amount can be adjusted according to individual dog’s needs. 1 scoop = 1 teaspoon = 4g.
- Weight: 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- SCHULTZ Cactus Plant Food 4Oz (SPF44300)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 50 (FGF-OR1-50K)
- KOHLER Cover Rain Cap (62 096 25-S)
- SKUNK-OFF Shampoo, 8 oz. (13714)
- COASTAL PET Safari Nail File (2441)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE MEDIUM (2322-CH-M)
- HOWARD PET PRODUCTS Retract Tieout Med 20-85 (8401)
- ANDIS No. 40 Clipper Blade, Ceramic Edges (15977584)
- HOFFMAN Hoffman 20505 4-2-3 Dehydrated Manure - 5 lbs. (202531)
- ARF PETS Wood Dog Stairs, 4 Levels Height Adjustment Wide Pet Steps, Foldable, White (APSTPSWH)
- Wholistic Pet Organics Pet Grooming & Health