Shop All Pet Grooming & Health
Wholistic Pet Organics
Wholistic Pet Organics STWP200120 2 g Run Free Soft Chews for Dogs - 120 Count
Mfr # STWP200120
Zoro # G103903021
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP200120
- Zoro # G103903021
- UPC # 877607000920
- Country of Origin China
- Category Pet Grooming & Health
Description
We took our original Wholistic Run Freeformula and created our new function soft chews! Wholistic Run FreeSoft Chews are a synergistic blend of proven nutraceuticals that provide superior joint support. Wholistic Run FreeSoft Chews exclusively target joints and their supportive structures all in a convenient soft chew! Use before or after dinner or as a treat! Wholistic Run FreeSoft Chews have the same great palatability, potency, and quality you come to expect from Wholistic Pet Organics!
Features- Run free soft chews for dogs
- 120 count
- Normal, healthy cartilage
- Normal synovial fluid levels
- Strong joint matrix
- Normal joint function
- Normal range of motion
- Strong bones
- High antioxidant levels
- Active ingredients per 2 chews
- Total Omega-3 Fatty Acid: 1,485 mg, Total Omega-6 Fatty Acid: 1,373 mg, Chondroitin Sulfate (Shark Cartilage): 1,080 mg, MSM (methylsulfonylmethane): 800 mg, Glucosamine HCL (shrimp and crab): 500 mg, Glucosamine Sulfate 2KCL (shrimp and crab): 500 mg, Calcium Ascorbate (Vitamin C): 30 mg.
- Dogs 2-30 lbs: 1 chew
- Dogs 31-60 lbs: 2 chews
- Dogs 61-90 lbs: 3 chews
- Dogs 91 lbs and over: 4 chews
- Can be given during or after mealtime. Administer daily. Can be used as a treat between meals.
- Size: 2 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle, 1/4mEG, 065, PK5 (NZMEG5P15-065)
- XPOSE SAFETY 4 ft x 6 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-46-X)
- TENAX Deer Fence Flded7X100Blk (2A040006)
- GRILL MARK BURNER H DBL 19"" UNVRS (23513A)
- MULTIPET MINI BURROW BUDDIES 8"" (37605)
- WAHL CLIPPER Wahl Clipper 3310 4 oz. Wahl Blade Oil; Extends Blade Life (156045)
- COSEQUIN Chewable Tablets Double Strength, 500mg Glucosamine Hydrochloride, tablets, 250PK (PH-COSDSCHEW250)
- PAMPEREDPETS Shetland Sheepdog Avocado Herbal Dog Shampoo (PA743869)
- FOR-BID Corprophagia Deterrent, 0.25 oz Packets, 12PK (5353)
- PATIOPLUS mpany - Iron Tone 5 Pound - IT5 (PA720492)
- GROOMERS BEST Groomers Best GBPK 4 in. Faucet with Complete Plumbing Kit (GBPK)
- Wholistic Pet Organics Pet Grooming & Health