Wholistic Pet Organics STWP110 4 lbs Canine Complete for Dogs
Mfr # STWP110
Zoro # G203774149
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholistic Pet Organics
- MFR # STWP110
- Zoro # G203774149
- UPC # 853674001039
- Country of Origin China
- Category Pet Grooming & Health
Description
Dogs, just like us, can only reach their genetic potential if their diet delivers maximum nutrition. Most commercial dog foods cannot achieve this lofty goal because they are not formulated to do so. What’s more, no one dog food can meet every dog’s individual needs. To enjoy robust health, your dog should receive a high quality vitamin/mineral supplement, alongside essential fatty acids, digestive enzymes, and other nutrients. Wholistic Canine Complete accomplishes these goals with one easy-to-use complete supplement.
The benefits of giving your pet Wholistic Canine Completecan be profound. Most owners notice a distinct improvement in their pet’s appearance after just a few weeks of feeding. The skin and coat are usually the first indicators of what is happening inside. You will soon see the development of a thick, lustrous coat along with supple, healthy skin. Symptoms indicative of allergies may begin to lessen, as well as telltale signs like face-rubbing, feet and tail chewing, dandruff, and scratching. What you won’t see is all the good that is truly happening inside. Wholistic Canine Completehelps regulate normal immune function as well as helping eliminate damaging free radicals. Your dog will also enjoy normal digestive function along side normal cell, tissue, and organ function.
Features- No fillers, synthetics, GMO's, or artificial flavorings
- Easlity digestable for maximum nutrient absorption
- High quality and purity
- Great for dogs of all ages
- Organic kelp, Organic flaxseed, Whole fish protein, Calcium ascorbate, Organic garlic, Lecithin, Lipase, Protease, Amylase, Hemicellulase, Cellulase, Bromelain, Papain, Lactobacillus acidophilus, Bifidobacterium longum, Fructooligosaccharide.
- Dogs 2-10 lbs: 1 teaspoon
- Dogs 11-20 lbs: 2 teaspoons
- Dogs 21-30 lbs: 1 tablespoon
- Dogs 31-60 lbs: 1 1/2 tablespoons
- Dogs 61 lbs and over: 2 tablespoons
- Mix in your pet’s regular meal. Daily amount may be divided amongst meals. Amount can be adjusted according to individual dog’s needs.
- 1 scoop = 1 ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Hose Hanger, Steel, Green, 5.5 In D, 11 In W (HC-2)
- CAMELBAK Reservoir, 100 oz./3L, 1-1/16" D (2023001003)
- DB ELECTRICAL Steering Cylinder End For Ford Holland Tractor - E3NN3N981AA (1104-4072)
- MTD Clip Asm-Front (631-04516A)
- NEW AGE PET Malibu Outdoor Dog Bed, w/Cover, Espresso (EHPB502)
- FLOORTEX 19" x 24" Anti-Microbial Pet Mat, PK2 (FPPET4861EV2)
- JACKS Time-Release Fertilizer, White & Blue (JA23313)
- PET ADOBE Pet Adobe Folding Pet Ramp- Padded Inclined Transition For Dogs, Cats & Puppies Up to 80lbs (Brown) (444559FET)
- FOUR PAWS Smart Design Folding Freestanding Gate 3 (100203591)
- FLY FREE ZONE. ME Grooming Arm with Clamp 36 In Purple S (FL2112439)
- CONAIR Brush Pet Slicker LG (US7352 18)
- Wholistic Pet Organics Pet Grooming & Health