Wholistic Pet Organics

Wholistic Pet Organics ESTWP33 128 oz Equine Flax Seed Oil for Skin & Coat Support


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wholistic Flax Seed Oilis a rich source of both Omega-3 and Omega-6 fatty acids. Good health is dependent on EFA’s for normal cell functioning and to produce hormone-like substances necessary for energy metabolism and cardiovascular and immune health. Wholistic Flax Seed Oil, rich in lignans, is enhanced with rosemary, a powerful antioxidant and non-chemical preservative.

Features
  • The highest quality, cold-pressed flaxseed oil for beautifully healthy skin & coat
  • Helps provide a beautiful and lustrous sheen in coats
  • Naturally-balanced source of EFAs
Ingredients
  • Rich in lignan, a type of phytoestrogen, flaxseed oil is a rich sourse of Omega-3 & Omega-6 fatty acids. Good health is dependent on EFA’s (essential fatty acids) for normal cell functioning and to produce hormone-like substances necessary for energy metabolism and cardiovascular and immune health.
Feeding Instruction
  • Horses 100-500 lbs: 1 oz
  • Horses 501-1000 lbs: 1.5 oz
  • Horses 1001 lbs and over: 2oz
Specifications
  • Weight: 128 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.