Wholesale Interiors BH-003-Yosemile Oak-Buffet Baxton Studio Albert Modern & Contemporary Farmhouse Rustic Oak Brown Finished Wood 1-Door Dining Room Sideboard Buffet
Mfr # BH-003-Yosemile Oak-Buffet
Zoro # G803976103
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wholesale Interiors
- MFR # BH-003-Yosemile Oak-Buffet
- Zoro # G803976103
- UPC # 193271172627
- Country of Origin China
- Category Buffets & Sideboards
Description
The striking style and incredible utility of the Albert sideboard transforms the modern dining room. Made in Malaysia, the Albert is crafted from sturdy wood displaying a distinctive rustic oak brown finish. Two open shelves easily organize dining essentials, while one drawer and two shelves behind the door provide more secure storage options. Requiring assembly, the Albert features six wine bottle cubbies to accommodate small collections. Decorative black finished metal handles add an industrial touch, making the Albert sideboard an outstanding option for the modern home.
Features- Baxton Studio Albert Modern & Contemporary Farmhouse Rustic Oak Brown Finished Wood 1-Door Dining Room Sideboard Buffet
- Constructed from engineered wood
- Rustic oak brown finish
- One (1) drawer and six (6) wine bottle cubbies
- Two (2) open shelves and two (2) shelves behind the door
- Decorative black finished metal handles
- Anti-topple kit included
- Assembly required
- Finish: Rustic Oak Brown
- Style: Modern & Contemporary
- Open Shelves: 5.75" High x 15.25" Wide x 13.75" Deep
- Drawer: 3" High x 13" Wide x 10.25" Deep
- Top Row Cubbies: 5.75" High x 4.50" Wide x 14.25" Deep
- Overall Dimensions: 36.6" High x 42.5" Wide x 18" Deep
- Bottom Row Cubbies: 4" High x 4.5" Wide x 14.25" Deep
- Top Shelf Behind Door: 18" High x 18" Wide x 13.25" Deep
- Bottom Shelf Behind Door: 13.50" High x 18" Wide x 13.75" Deep
- Top Shelf Behind Door: 18" High x 18" Wide x 13.25" Deep
- Country of Origin: Malaysia
- Weight: 121.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- REGENCY Regency Legacy 71 in. Credenza Shell- Ash Grey (LDS7124AG)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- ALATERRE FURNITURE Modesto - Reclaimed Wood Wine Rack (AMSA3120)
- BAXTON STUDIO Marcy Dark Brown Wood Entryway Bags Storage Sideboard Cabinet (120-6469)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- INVAL Buffet Cabinet Storage System (BF-GP2)
- Wholesale Interiors Buffets & Sideboards