Poolguard-Pbm Industries DAPT-2 Door Alarm
Mfr # WH53011
Zoro # G304096430
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whole-In-One
- MFR # WH53011
- Zoro # G304096430
- UPC # 654204132007
- Country of Origin China
- Category Pool Accessories
Description
The door alarm will sound in 7 seconds when a child opens the door and the alarm will continue to sound until an adult comes to the door and resets the alarm. poolguard door alarm will sound in 7 seconds even if a child goes through the door and closes it behind them. the door alarm is always on and will automatically reset under all conditions. poolguard door alarm is equipped with an adult pass through feature that will allow adults to go through the door without the alarm sounding. optional screen door kits can be purchased for the alarm, this kit allows you to get air through your screen door without the alarm sounding. poolguard door alarm uses one 9-volt battery.(Not included)
- Battery powered
- Dimension - 4 x 1.5 x 5.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gatorline String Trimmer .095 x 289 ft. (20-100)
- SEYMOUR MIDWEST Garden Cultivator, Welded 4 Tine Head (42004)
- INTERSTATE PNEUMATICS 3/4 Inch GHT (1F) x 3/4 Inch GHT (2M) Y-Connector - Filling Brass (FGF01Y)
- EARTHWAY Ergonomic Handheld Spreader (16014)
- WHOLE-IN-ONE 2 in. Spider Gasket (WH974124)
- WHOLE-IN-ONE 10 lbs White Sanded Pool Tile Grout Repair (WH1005338)
- WHOLE-IN-ONE PB-2008 1 Ft. Mpt Water Bonding Fitting (WH52970)
- WHOLE-IN-ONE Square Cut Gasket (WH2771403)
- WHOLE-IN-ONE 11 in. Replacement Sta-Rite O-Ring (WH731581)
- WHOLE-IN-ONE 2 in. ID Vacuum Hose Repair Cuff (WH185840)
- PRES AIR TROL Pressure Switch (PR35155)
- Whole-In-One Pool Accessories