Shop All Lawn Mower Blades & Attachments
Whole-In-One
Honda 21 in. Mulch Blade
Mfr # WH593794
Zoro # G404096422
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whole-In-One
- MFR # WH593794
- Zoro # G404096422
- UPC # 723902259375
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Features
- Honda, 21 in. Mulching Blade Set
- Fits Walk Behind Models: Hrb215, Hrb216, Hrb217, Hrm215, Hrr216, Hrt216, & Hrz216
- .804 in. Lower Blade & 17/16 in. Upper Blade With A Round Center Hole.
- Made with high quality material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Drammatic K Organic Fish & Kelp Fertilizer (2-5-1), 5 gal. (1024251)
- TRUPER 48 34 Long Dig Bar (TB12C)
- MTD Chain Brake Asm (753-08505)
- KOHLER Element Air Cleaner (231847-S)
- OREGON Straight Blade, 19-3/4" (69-260-0)
- OREGON Lawn Mower Blade, Gator® G3™, 14-1/2", Mulching, for Dixon (96-303)
- STENS Blade / Toro 21" Recycer / Wheel Horse / 91-2256-03 (345-203)
- BRIGGS & STRATTON Hub, Blade - 7/8 ID (7012927YP)
- STENS Notched Hi-Lift Blade Fits Exmark 103-2530-S 355-331 (355-331)
- AGRI-FAB Lawn Dethatcher, 48 In. Width, Steel (45-0295)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- Whole-In-One Lawn Mower Blades & Attachments