Shop All Gun Holsters
Whole-In-One
Gear Bleacher Boss Bud Stadium Seat with Pouch; Black
Mfr # WH1885293
Zoro # G904030759
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whole-In-One
- MFR # WH1885293
- Zoro # G904030759
- UPC # 756873433000
- Country of Origin China
- Category Gun Holsters
Description
The Bleacher Boss Companion stadium seat works well with any stadium bench. Enjoy long-lasting comfort with this high back stadium seat with a seat back height of 17.5". The heavy duty adjustable strap and buckle provide strength and stability. The strap locks underneath bleachers and benches to secure the chair. The seat also includes a large mesh pouch in front which can be used for a beverage, cell phone or any other accessories. Folds flat and has a padded shoulder strap for easy portability.
Features- Powder coated steel frame
- Drink holder and convenient pocket for cell phone and other items to be stored
- Attractive black color
- Color: Black
- Open Size: 17.50" x 17.00" x 11.50"
- Closed Size: 16.50" x 17.00" x 2.00"
- Chair Weight Capacity: 225 lbs
- Weight Capacity: 250 lbs
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior (AEC-SEGRN8)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- VESTIL Landscape Cart, Plastic Crate (LSC-3052-PCW)
- ILB GOLD Replacement For Fisher Price, Flm96 Dune Racer Extreme Motor Gearbox Assembly (FLM96 DUNE RACER EXTREME MOTOR GEARBOX ASSEMBLY)
- GOULD & GOODRICH Duty Holster, RH, Ruger SR9 (K391-SR)
- ALLEN CO Glenwood Leather Belt Slide Gun Holster, Ambidextrous, Med/Large Frame Semi-Auto Handguns, Black (44831)
- HOGUE ARS Stage1 Carry Holster SW MPL 9MM 40SW 357SIG RH Blk (52076)
- MARTOR Belt Holster w/Clip (small) (9920.08)
- MARTOR Belt Holster w/Clip (medium) (9921.08)
- HOGUE ARS Stage 2 Duty Holster CZ P10 Compact RH Black (52470)
- HOGUE ARS Stage 1 Carry Holster Sig Sauer P229 LH CF Weave (52928)
- Whole-In-One Gun Holsters