Shop All Pool & Spa Pumps
Whole-In-One
E5 Laing Pump with 4 ft. Cord
Mfr # WH1403870
Zoro # G804005154
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whole-In-One
- MFR # WH1403870
- Zoro # G804005154
- UPC # 750071277343
- Country of Origin China
- Category Pool & Spa Pumps
Description
Features
- Direct replacement for watkins hot spring, caldera, and tiger river pumps
- Magnetic drive primes pump with slow startup
- Thermal cut-out prevents pump from running dry and overheating
- In the event of thermal cut-out, power off pump and restart after ten secon
- Cord Length: 4'
- Barb: 3/4"
- Voltage: 120/240V
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Jet, Shallow Well (1D874)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC54SA-PTC1-G19)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU75)
- TACO Hy Air Vent- Minimum Of 2 (418-4)
- WATERWAY PLASTICS 1.5Hp Pump Spa-Flo II (3420610-S1Z)
- AQUA-FLO Aqua-Flo AF021150001010 115V; 1.5 HP 2 Speed FMHP Pump Flo-Master (AF021150001010)
- AQUA-FLO Aqua-Flo AF026150001010 115V; 1.5 HP 2 Speed FMCP Pump Flo-Master (AF026150001010)
- AQUA-FLO Aqua-Flo AF021070001010 115V; 0.75 HP 48Y FMHP 2 Speed Pump Flo-Master (AF021070001010)
- INTEX RECREATION 1,000Gal Filter Pump (28637EG)
- K2 PUMPS Variable Speed Pool Pump, 1.5 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV15001SPK)
- K2 PUMPS Two Speed Pool Pump, 1-1/2 HP, Self-priming, 230 Volt, DOE Compliant (PPI15001SPK)
- Whole-In-One Pool & Spa Pumps