Shop All Pool Cleaners
Whole-In-One
Baker Hydro Skimmer Basket
Mfr # WH185844
Zoro # G903856596
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whole-In-One
- MFR # WH185844
- Zoro # G903856596
- UPC # 652513164696
- Country of Origin China
- Category Pool Cleaners
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features Specifications- Material: Plastic
- Bottom Size: 5 in.
- Top Size: 7.81 in.
- Height: 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 10 gal. Economy Spot Sprayer, 15 ft. Hose Length (LG-10-EC)
- ECHO Replacement Bar, 12 in.L, 45 Links (12A0CD3745C)
- MTD Cylinder Head Gasket (951-12273)
- JAMESON Side Cut Tree Pruner with Pole Adapter (P-14-A)
- HANDSON Ozone Cluster Jet Wall Fitting Gasket (HA1188699)
- MOLDED PRODUCTS Molded Products 27182-300-000 12 in. Flow Skim Basket Handle for SP1070-U-3 Skimmer (27182-300-000)
- JED POOL TOOLS Tools Professional Grade Bromine Dispenser (10-453)
- JED POOL TOOLS Concrete Vacuum, Flexible (30-162)
- GLI POOL PRODUCTS Gli Pool Products 513036 Pacfab Skim Clean Skimmer (513036)
- BAKER HYDRO Baker Hydro 51B1008 Skimmer Control Plate (51B1008)
- JED POOL TOOLS POOL TEST STRIP, 50PK (00-AC490)
- Whole-In-One Pool Cleaners