Shop All Caulks & Sealants
Whole-In-One
19100 Caulk Backing Foam 1 in. x 10 ft.
Mfr # WH613434
Zoro # G603853505
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whole-In-One
- MFR # WH613434
- Zoro # G603853505
- UPC # 654204855593
- Country of Origin China
- Category Caulks & Sealants
Description
Features
- Caulk Backing Foam
- Application: Door and Window
- Material: Foam
- Stripping Length: 10 ft.
- Thickness: 1 in.
- Product Type: Caulk Backer Rod
- Color Family: Gray
- Hardware Included: No
- Self Adhesive: No
- Use as a filler in large gaps before applying caulk. Insulates and cushions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 7000028971 VHB Tape 5952 Black (45 mil) - 1/2 in. x 36 yds (7000028971)
- SIKA Sikaflex 515311 Construction Sealant, Capitol Tan, 10.1 oz Cartridge (107840)
- JE TOMES 10 lb. Gray Concrete Foundation Repair Leak Stop (C120)
- LOCTITE Construction Adhesive, EA 9017 Series, Beige, 10.5 oz, Cartridge, 1:01 Mix Ratio (1324007)
- SIKA Aktivator 250Ml (SIKA AKTIVATOR)
- TITEBOND Metal Roof Sealant, 10.1 oz, Cartridge, Gray, Allyl Terminated Polyether Base (62401A)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- White (SL-TC-VLKM116-20-WT)
- DAP Dynaflex Ultra Clay Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818214)
- WW HENRY 11987 4 Gallon No. 176 Multi-Purpose Flooring Adhesive (WW576566)
- NOVAGARD SOLUTIONS Novagard 02-MX001050 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Antique White (02-MX001050)
- RED DEVIL 0 Painter's Caulk, White, 40 to 110 deg F, 101 floz Cartridge (746)
- Whole-In-One Caulks & Sealants