Shop All Paint Roller Covers
Whizz
Whizz 25003 4 in. Velour Fabric Roller
Mfr # 732087250039
Zoro # G804168491
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz
- MFR # 732087250039
- Zoro # G804168491
- UPC # 732087250039
- Country of Origin China
- Category Paint Roller Covers
Description
Features
- Great for bathrooms and kitchens.
- Covered end paints corners.
- Works on all whizz handles for 4 in.
- For latex semi-gloss and satin enamels.
- Smooth finishing.
- Easy clean-up.
- No lap marks.
- Ultra long life.
- 10 pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK SOLID Paint Solidifier, Container Size 2 L, PK12 (XB111R-12)
- RAINGUARD BRANDS 1 Gal. VandlGuard Original Anti-Graffiti Coating, Semi-Satin, Clear (VG-7001)
- WOOSTER PET Recycled Plastic Paint Bucket Liner, 1 qt, 3 PK (8629)
- MINWAX 1 Qt Driftwood Wood Finish Oil-Based Wood Stain (70011)
- WHIZZ ROLLER CVR SPNG 4"" 10PK (24002)
- WHIZZ ROLLER CVR MF 1/2X4""10PK (25015)
- WHIZZ ROLLER MINI 6"" 10PK (25618)
- WHIZZ GOLDSTRIPE MINI 10PK 4"" (25001F)
- WHIZZ PAINT ROLLER CVR 6PK (73900-F)
- WHIZZ PNT RLR CVR FOAM 4"" 10PK (25002)
- ARROWORTHY 4 in Paint Roller Cover, 3/8" Nap, Dralon (4FGL3)
- Whizz Paint Rollers and Frames