Shop All Paint Roller Covers
Whizz
Whizz 25001 4 In. Premium Poly Fab Roller 10 Pack
Mfr # 732087250015
Zoro # G004170003
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz
- MFR # 732087250015
- Zoro # G004170003
- UPC # 732087250015
- Country of Origin China
- Category Paint Roller Covers
Description
Features
- Covered end paints corner.
- Works on all Whizz handles for 4 and 6 in.
- Ultra low splatter.
- More paint rolled per dip.
- Easy clean-up.
- Resealable bag.
- 10 Pack.
- Size - 4 in.
- Item Weight - .7.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Amber Dye Stain Water-Based Wood Stain (DQA)
- PENOFIN Ultra Premium Transparent Cedar Oil-Based Penetrating Wood Stain 1 gal (F5MCMGA)
- RUST-OLEUM TOUCH N TONE 10OZ DARK BLUE (55290830)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- WHIZZ PAINT ROLLER COVER 6""2PK (51016)
- WHIZZ PNT ROLLR CVR BLK 6"" 2PK (54064)
- WHIZZ 6 in Paint Roller Cover, 3/8" Nap, Microfiber (70015)
- WHIZZ 18 in Paint Roller Cover, 3/4" Nap, Microfiber (51818)
- WHIZZ PNT RLR CVR FOAM 4"" 10PK (25002)
- WHIZZ PAINT ROLLCOVER 4"" 2PK (51012)
- MIDWEST RAKE Stub Replacement Roller, 24" L (SA10074)
- Whizz Paint Rollers and Frames