Shop All Paint Trays & Liners
Whizz
TRAY MINI 8"" X 12"" WHIZZ
Mfr # 73510
Zoro # G3882099
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 4 inch, 8 inch, and 6 inch rollers
- Overall Length 8 in
- Color Clear
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz
- MFR # 73510
- Zoro # G3882099
- UPC # 732087735109
- Country of Origin Germany
- Category Paint Trays & Liners
Dimensions
Overall Length | 8 in |
Overall Height | 1 in |
Overall Width | 12 in |
Details
Item | Mini Paint Tray |
Material | Plastic |
For Use With | 4 inch, 8 inch, and 6 inch rollers |
Color | Clear |
Description
It is Work Tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the “complete job”. Professional and do-it-your selfers alike will find the ideal tool and accessories for every coating and substrate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1677)
- BESTT LIEBCO Floor Applicator Pad Refill, 16" (997155160)
- AGS Rust Paint, UV Resistant, Matte Black, 1 Gallon (AOR-128)
- POWERMATE VX Gravity Feed Spray Gun (010-0035CT)
- LEAKTITE Deep Paint Tray Blk 3Qt (003Q4501012)
- WORK TOOLS Plastic Mini Paint Tray, 13" L, 9" W (73510)
- OUTPAK WASHOUT Paint Station (945-P/S)
- ZORO SELECT Polypropylene Paint Tray Liner, 1 gal, 14" L, 7" D, 18" W (BR415)
- BESTT LIEBCO Plastic Paint Tray Liner, 1 gal (509360000)
- BERCOM ROLLER CUP LINERS, 4PK (1620-6)
- PREMIER Plastic Paint Tray, 2 qt, 14.56" L, 11.5" W (DPT)
- Whizz Paint Trays & Liners