Shop All Paint Roller Covers
This Product is Discontinued
Whizz Professional
6" Paint Roller Cover, Foam, 10 PK (Discontinued)
Mfr # 24026
Zoro # G6744466
This Product is Discontinued
Key Features
- Length 6"
- Roller Length 6"
- Cover Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz Professional
- MFR # 24026
- Zoro # G6744466
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 6" |
Roller Length | 6" |
Details
Item | Paint Roller Cover |
Cover Material | Foam |
Description
Roller Cvr,Foam,Prem,White,6 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.