Shop All Paint Brushes
This Product is Discontinued
Whizz Professional
2-1/2" Angle Sash Paint Brush, Nylon Bristle (Discontinued)
Mfr # 23025
Zoro # G6744938
This Product is Discontinued
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz Professional
- MFR # 23025
- Zoro # G6744938
- UPC # 732087230253
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Sash,Angle,Wedg,ProChnx,Brush,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.