Shop All Paint Roller Covers
Whizz
9 in Paint Roller Cover, 1/2" Nap, Microlon
Mfr # 73913
Zoro # G3880078
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 1/2"
- Cover Material Microlon
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whizz
- MFR # 73913
- Zoro # G3880078
- UPC # 732087739138
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Microlon |
Paint Type | All Paints and Stains |
Description
It is work tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB BRUSH DRIVEWAY SEALR18"" (11918-2)
- KRUD KUTTER Latex Paint Remover, 24 oz (336249)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Cocoa Brown, 1gal (SD1CBN)
- RUST-OLEUM White, Semi-Gloss, 15 Oz (239108)
- WHIZZ PAINT ROLL CVR 3/8""10PK (25009F)
- WHIZZ PAINT ROLLER COVER 6""2PK (51016)
- WHIZZ ROLLER CVR MF 3/4X4""10PK (25018)
- WHIZZ MINI ROLLER COVER 6.5 in. W X 1/2in., 2PK (44318)
- WHIZZ 4 in Paint Roller Cover, Flock (34011)
- WHIZZ PAINT ROLL COVER 4"" 2PK (74013)
- QUALI-TECH MFG RollerLite 4in x 1/4in Shed-Resistant Motech Mini Roller Covers, 2/Pack 24/Case - (4EMT025D)
- Whizz Paint Roller Covers