Shop All Paint Roller Covers
Whizz
9 in Paint Roller Cover, 1/2" Nap, Microfiber
Mfr # 52913
Zoro # G3880139
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 1/2"
- Cover Material Microfiber
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz
- MFR # 52913
- Zoro # G3880139
- UPC # 732087529135
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Microfiber |
Paint Type | All Paints |
Description
It is work tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Drop Cloth, 4 ft. W (04328)
- DEVILBISS Spray Gun Fluid Nozzle, For 4TH06 (AV-2115-FW)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (CO2.5S)
- RUST-OLEUM Construction Marking Paint, 17 oz., High Visibility Yellow, Water -Based (264695)
- WHIZZ 4 in Paint Roller Cover, 1/2" Nap, Polyamide Fabric (60011)
- WHIZZ ROLLER CVR 1/2X4"" 10PK (99000)
- WHIZZ ROLLER CVR SPNG 6"" 10PK (24026)
- WHIZZ PAINT ROLL CVR 3/8""10PK (25009F)
- WHIZZ ROLLER CVR MF 3/4X4""10PK (25018)
- WHIZZ ROLLER MINI 6"" 10PK (25618)
- WEILER 9" Premium Roller Cover, 3/16" Nap, for Smooth Surfaces (49061)
- Whizz Paint Rollers and Frames