Shop All Paint Roller Covers
Whizz
6.5 in Paint Roller Cover, 3/8" Nap, Woven
Mfr # 44316
Zoro # G3882850
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in
- Roller Length 6-1/2"
- Nap 3/8"
- Cover Material Woven
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz
- MFR # 44316
- Zoro # G3882850
- UPC # 732087443165
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 6.5 in |
Roller Length | 6-1/2" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven |
Paint Type | All Paints and Stains |
Description
It is work tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Lambswool (R291-9)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap, Shearling (RR637-9)
- WM BARR Wm Barr 8977134 Remover Paint for Carpet - 12 oz (8977134)
- WHIZZ PAINT ROLLER COVER 6""2PK (51016)
- WHIZZ PAINT ROLLCOVER 4"" 2PK (51012)
- WHIZZ ROLLER CVR MF 3/4X4""10PK (25018)
- WHIZZ 9 in Paint Roller Cover, 1/2" Nap, Microlon (73913)
- WHIZZ ROLLER CVR SPNG 4"" 10PK (24002)
- WHIZZ ROLLER CVR MF 1/2X4""10PK (25015)
- WOOSTER Wooster SUPER/FAB Knit 4-1/2 in. W X 3/4 in. Jumbo-Koter Paint Roller Cover , 2PK (RR983-4 1/2)
- Whizz Paint Roller Covers