Shop All Paint Roller Covers
Whizz
6.5 in Paint Roller Cover, 1/2" Nap, Polyester
Mfr # 44218
Zoro # G1752323
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Length 6.5 in
- Nap 1/2"
- Cover Material Polyester
- Paint Type All Paints / Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz
- MFR # 44218
- Zoro # G1752323
- UPC # 732087442182
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 6-1/2" |
Length | 6.5 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyester |
Paint Type | All Paints / Stains |
Description
It is work tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBOND 1 Gallon Lead Defender Off White (EC96503)
- WAGNER SPRAY TECH Flexio Filter Replacement, PK2 (0529019)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- PRO SOLUTIONS 4 in. Cover 1/8 in. Hdl (45514)
- WHIZZ ROLLER CVR 1/2X4"" 10PK (99000)
- WHIZZ PAINT ROLL COVER 4"" 2PK (74013)
- WHIZZ ROLLER CVR MF 1/2X4""10PK (25015)
- WHIZZ GOLDSTRIPE MINI 2PK 4"" (54011)
- WHIZZ PAINT ROLL CVR 3/8""10PK (25009F)
- WHIZZ PNT ROLLR CVR BLK 6"" 2PK (54064)
- PREMIER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (44382)
- Whizz Paint Rollers and Frames