Shop All Paint Roller Covers
Whizz
6 in Paint Roller Cover, Flock
Mfr # 34015
Zoro # G2698358
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Length 6 in
- Cover Material Flock
- Paint Type All Paints and Waterborne Coatings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whizz
- MFR # 34015
- Zoro # G2698358
- UPC # 732087340150
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6 in |
Details
Item | Paint Roller Cover |
Cover Material | Flock |
Paint Type | All Paints and Waterborne Coatings |
Description
The perfect roller for high-viscosity sheened coatings all paints and waterborne coatings enamels varnishes and urethanes. Tiny flocked fibers allow for high pick-up and delivery as the coating lays down smooth. Typically no laying-off or back-rolling is required to achieve desired thickness.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK DAY Spray Paint, Gloss, Brown, 10 oz (A04431007)
- WOOSTER Cirrus X 1/2 (R184-14)
- TRIMACO Disposable Paper, Poly Drop, 4x10, PK12 (02501)
- RUST-OLEUM Acrylic Enamel Coating, Safety Yllw, 1 gal (314409)
- WHIZZ PAINT ROLLER COVER 6""2PK (51016)
- WHIZZ GOLDSTRIPE MINI 2PK 4"" (54011)
- WHIZZ 9 in Paint Roller Cover, 1/2" Nap, Microfiber (52913)
- WHIZZ PAINT ROLLER CVR 6PK (73900-F)
- WHIZZ ROLLER CVR SPNG 4"" 10PK (24002)
- WHIZZ 18 in Paint Roller Cover, 3/4" Nap, Microfiber (51818)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- Whizz Paint Rollers and Frames