Shop All Paint Roller Covers
Whizz
4 in Paint Roller Cover, 1/2" Nap, Polyamide Fabric
Mfr # 60011
Zoro # G3881450
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Roller Length 4"
- Nap 1/2"
- Cover Material Polyamide Fabric
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whizz
- MFR # 60011
- Zoro # G3881450
- UPC # 732087600117
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4 in |
Roller Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyamide Fabric |
Paint Type | All Paints |
Description
It is work tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 5 gal. White Water Primer (02240)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- ZRC WORLDWIDE Galvilite Galvanizing Repair Compound Half Pint (20011)
- WHIZZ ROLLER CVR SPNG 6"" 10PK (24026)
- WHIZZ ROLLER CVR SPNG 4"" 10PK (24002)
- WHIZZ 9 in Paint Roller Cover, 1/2" Nap, Microfiber (52913)
- WHIZZ PNT ROLLR CVR BLK 4"" 2PK (54060)
- WHIZZ GOLDSTRIPE MINI 2PK 4"" (54011)
- WHIZZ 4 in Paint Roller Cover, Flock (34011)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (RR303-4 1/2)
- Whizz Paint Roller Covers