Shop All Paint Roller Covers
Whizz
18 in Paint Roller Cover, 1/2" Nap, Microfiber
Mfr # 51813
Zoro # G3882117
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Roller Length 18"
- Nap 1/2"
- Cover Material Microfiber
- Paint Type All Paints & Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizz
- MFR # 51813
- Zoro # G3882117
- UPC # 732087518139
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18 in |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Microfiber |
Paint Type | All Paints & Stains |
Description
It is work tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Brush Acid Concrt 8In Shrt Hdl (6523)
- LINZER Tray Paint Roller Metal Quart (RM 400)
- HOME-PRO 4" Paint Roller Cover, 3/4" Nap, Polyester, 36 PK (462-SP)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- WHIZZ PAINT ROLL CVR 3/8""10PK (25009F)
- WHIZZ MINI ROLLER COVER 6.5 in. W X 1/2in., 2PK (44318)
- WHIZZ 4 in Paint Roller Cover, 1/2" Nap, Polyamide Fabric (60011)
- WHIZZ PAINT ROLLCOVER 4"" 2PK (51012)
- WHIZZ 9 in Paint Roller Cover, 1/2" Nap, Microlon (73913)
- WHIZZ ROLLER CVR SPNG 4"" 10PK (24002)
- WOOSTER Wooster SUPER/FAB Knit 4-1/2 in. W X 3/4 in. Jumbo-Koter Paint Roller Cover , 2PK (RR983-4 1/2)
- Whizz Paint Rollers and Frames