Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve with Clip, 22 In. L
Mfr # 333482
Zoro # G2048943
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 22"
- ANSI/ISEA Cut Level 4
- Color White
- Includes Alligator Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizard
- MFR # 333482
- Zoro # G2048943
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 22" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | 4 |
Color | White |
Includes | Alligator Clip |
Cut-Resistant Material | HPPE/Stainless Steel |
Sleeve Material | HPPE/Stainless Steel |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
Material | HPPE/Stainless Steel |
Sleeve Style | Sleeve |
ANSI/ISEA Puncture Level | 0 |
Suggested Use Environment | Food Processing |
Application | Cut |
Cuff Style | Knitted |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color White, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- DURASKIN Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L, Natural White (T2810W/L)
- SIGNMISSION OSHA WARNING Sign, No Riders Allowed W/ Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12273)
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18)
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- WHIZARD Cut Resistant Sleeve, 10 In. L (333477)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-14)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 23In L, PR (S02KX01LG)
- Whizard Abrasion & Cut Resistant Clothing