Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve, Uncoated, Unlined
Mfr # SKC-24H
Zoro # G5405531
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level 3
- Color Brown
- Cut-Resistant Material HPPE/Stainless Steel
- Sleeve Material HPPE/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizard
- MFR # SKC-24H
- Zoro # G5405531
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 24" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | 3 |
Color | Brown |
Cut-Resistant Material | HPPE/Stainless Steel |
Sleeve Material | HPPE/Stainless Steel |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
ANSI/ISEA Puncture Level | 0 |
Sleeve Style | Sleeve with Thumbhole |
Application | Cut |
Suggested Use Environment | Dry |
Cuff Style | Hemmed |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve with Thumbhole, Color Brown, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger Sign-Fuel Storage No Smoking-10in x 14in OSHA Sign, 10" L, 14" H, DS-Fuel Storage No Smoking (DS-Fuel Storage No Smoking)
- NMC Danger Do Not Enter Sign - Bilingual, DBA1P (DBA1P)
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- SUPERIOR MARK Floor Sign, Rubber, No Pedestrian Traffic, 17.5in (RFS00592)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18H)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- WHIZARD Cut Resistant Sleeve with Clip, 22 In. L (333482)
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-24H)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- Whizard Abrasion & Cut Resistant Clothing