Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve, Uncoated, Unlined
Mfr # AD-24H
Zoro # G5405486
original price:
$3.35
13% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level 2
- Color Blue
- Cut-Resistant Material HPPE
- Sleeve Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizard
- MFR # AD-24H
- Zoro # G5405486
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 24" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | 2 |
Color | Blue |
Cut-Resistant Material | HPPE |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
ANSI/ISEA Puncture Level | 0 |
Sleeve Style | Sleeve with Thumbhole |
Suggested Use Environment | Dry |
Application | Cut |
Cuff Style | Hemmed |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve with Thumbhole, Color Blue, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Deerskin Palm, L, PR (1864-5)
- PYRAMEX Safety Glasses, Itek Series, Anti-Scratch, Frameless, Frosted Light Blue Temple, Blue Lens (S5860S)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- RADIANS Disposable Uncorded Ear Plugs, Bullet Shape, NRR 32, Orange (FP70BG50)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18H)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Small (AS019S-S (7))
- Whizard Workwear and Protective Clothing