Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve, 14 In. L, Kevlar(R)
Mfr # SK-14-KSC
Zoro # G1583976
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- ANSI/ISEA Cut Level 4
- Color Green, Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizard
- MFR # SK-14-KSC
- Zoro # G1583976
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | One Size Fits Most |
Length | 14" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | 4 |
Color | Green, Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
Cuff Style | Hemmed |
Sleeve Style | Sleeve |
ANSI/ISEA Puncture Level | 0 |
Material | Kevlar(R) Knit |
Application | Cut |
Suggested Use Environment | Dry |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Green, Yellow, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Containment Tray 40.25" L x 28.25" W x 5" H (PAK921)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-14)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-24H)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- Whizard Workwear and Protective Clothing