Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve, 10 In. L, Kevlar(R)
Mfr # SK-10-KSC
Zoro # G0846587
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level 4
- Color Green, Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whizard
- MFR # SK-10-KSC
- Zoro # G0846587
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 10" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | 4 |
Color | Green, Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
Material | Kevlar(R) Knit |
ANSI/ISEA Puncture Level | 0 |
Sleeve Style | Sleeve |
Application | Cut |
Suggested Use Environment | Dry |
Cuff Style | Hemmed |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Green, Yellow, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBUXL002500)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, L (RW10-ES1Y-L)
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- MCR SAFETY Economy Weight 14 Sleeve (9374E)
- Whizard Workwear and Protective Clothing