Shop All Cut-Resistant Gloves
Whizard
Cut Resistant Glove, Gray, Reversible, L
Mfr # 135252
Zoro # G0071976
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level 4
- Color Gray
- ANSI/ISEA Abrasion Level 4
- Standards CFR 21, ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whizard
- MFR # 135252
- Zoro # G0071976
- UPC # 043551034591
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Details
Item | Cut Resistant Glove |
ANSI/ISEA Cut Level | 4 |
Color | Gray |
ANSI/ISEA Abrasion Level | 4 |
Standards | CFR 21, ANSI |
Cuff Style | Knit |
Glove Hand Style | Ambidextrous |
Coating Material | Uncoated |
Glove Cut | Gunn |
Weight | Light |
Thumb Style | Straight |
Finger Style | Full |
Hand | Ambidextrous |
Abrasion Resistant | Yes |
Puncture Resistant | No |
Cut Resistant | Yes |
Application | As A Liner In Glass Manufacturing, Handling, Automotive Stamping And Assembly |
Lining | HPPE |
ANSI/ISEA Cut Level - 2011 | 4 |
Hand Style | Ambidextrous |
Thickness | 7 ga |
Description
Cut Resistant Glove, ANSI/ISEA Abrasion Level 4, Standards CFR 21, ANSI, Glove Hand Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Wallet Card, Chemical/HAZMAT Trng, PK50 (GHS1015)
- HONEYWELL NORTH Honeywell SAF-T-FIT-PLUS N1105 Particulate Respirator, N95, Nose Clip, Medium/Large, 1 Box (14110388)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Static (S2020AF-BLU)
- GUARDIAN EQUIPMENT Lanyard Leg Sgl 6Ft Shk Absorb (01220)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (135480-LS)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR (333019)
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, L, 1 PR (134528)
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, M, 1 PR (134527)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XL, 1 PR (333027)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, L, 1 PR (333025)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- Whizard Gloves & Hand Protection