Shop All Toys & Games
Whitney
Whitney WB6410 Contemporary Dishwasher & Microwave Unit
Mfr # WB6410
Zoro # G103919527
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitney
- MFR # WB6410
- Zoro # G103919527
- UPC # 713863064101
- Country of Origin China
- Category Toys & Games
Description
Integrated dishwasher and microwave unit is full of delightful character, with a unique contemporary design and vibrant color that will inspire children for hours of imaginative play. Constructed in beautfiful, durable birch laminate in safe, non-toxic natural UV finish. Top-to-bottom continuous hinges prevent little fingers from getting pinched. Combine with Contemporary Stove, Contemporary Sink, Contemporary Refrigerator and Contemporary Washer / Dryer to create a complete modern kitchen ensemble.
- GreenGuard Gold Certified.
- Dimensions - 14.75 x 19 x 34 in.
- Item Weight - 37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Dispenser, 16in. Core dia, Steel (48UY02)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- SCHLEICH OTTER FIGURN GRY/WHITE 3in. (14865)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- JC TOYS Deluxe Rocking Doll Crib + Accessories (81450)
- HOT WHEELS Scale Cars Multicolored (HHB74)
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- DOWLING MAGNETS Foam Fun™ Pattern Block Magnets, PK200 (732100)
- YAHTZEE YAHTZEE: Naruto Shippuden (YZ086-711)
- Whitney Toys & Games