Shop All Tap Extensions
This Product is Discontinued
Whitney Tool
Tap Extension, Size #12, 9 In OAL (Discontinued)
Mfr # 96102
Zoro # G0602095
This Product is Discontinued
Key Features
- Fits Tap Size #12
- Overall Length 9 in
- Square Drive Size (In.) 0.152
- Number of Pieces 1
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitney Tool
- MFR # 96102
- Zoro # G0602095
- UPC # 048672961021
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | #12 |
Overall Length | 9 in |
Square Drive Size (In.) | 0.152 |
Shank Dia. | 0.220 in |
Body Dia. | 3/8 in |
Depth Tap Enters | 1 in |
Tap Size | #12 |
Body Dia. (In.) | 3/8 |
Overall Length (In.) | 9 |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | Tool steel |
For Use With | Taps |
Application | For Fitting Into Places Not Accessible to Conventional Tap Extension |
Description
Tap Extension, Overall Length 9 in, Fits Tap Size #12, Shank Dia. 0.220 in, Body Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.