Shop All Tap Extensions
This Product is Discontinued
Whitney Tool
Tap Extension, Size #0 to #6, 9 In OAL (Discontinued)
Mfr # 96099
Zoro # G2041557
This Product is Discontinued
Key Features
- Fits Tap Size #0 to #6
- Overall Length 9"
- Square Drive Size (In.) 0.152
- Number of Pieces 1
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitney Tool
- MFR # 96099
- Zoro # G2041557
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | #0 to #6 |
Overall Length | 9" |
Square Drive Size (In.) | 0.152 |
Shank Dia. | 0.141" |
Body Dia. | 1/4" |
Depth Tap Enters | 7/8" |
Tap Size | #0 to #6 |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 9 |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | Tool steel |
For Use With | Taps |
Application | For Fitting Into Places Not Accessible to Conventional Tap Extension |
Description
Tap Extension, Overall Length 9 In., Fits Tap Size #0 to #6, Shank Dia. 0.141 In., Body Dia. 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.